WATERTITE PLUG - 50 AMP 2P3W50A/480VCALI
- Mfr # CS84W65
- Zoro # G5626486
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
NEMA Plug Configuration
Non-NEMA
Voltage Rating
480V AC
Number of Poles
2
Number of Wires
3
Number of Blades
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS84W65
- Zoro #
- G5626486
- UPC #
- 78678801456
- Country of Origin
- Mexico
Dimensions
- Cord Grip Body Size
- F5 1 1/4"
Details
- Item
- Watertight Locking Plug
- NEMA Plug Configuration
- Non-NEMA
- Current Rating
- 50 A
- Voltage Rating
- 480V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Number of Blades
- 3
- Connection Orientation
- Straight
- Standards
- CSA Listed, UL Listed
- Resistance Properties
- Watertight
- IP Rating
- IP67
- GFCI
- No
- Flange
- No
- Product Name
- Watertite Extreme
- Locking Blade
- Yes
- Lighted Connector
- No
- Gender
- Male
- Series
- 130155
- Flip Lid
- No
Description
Watertite Plug with California Style Locking Blade, 2 Pole/3 Wire, Non-NEMA, 480V, Cord Grip Body Size F5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.