Woodhead Arcarrest Angle Plug, Switch-Rated, 30.0A, 125/250V Ac, 2-Pole (Discontinued)
- Mfr # 1122191046
- Zoro # G105785076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122191046
Zoro #
G105785076
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.41 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
250 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
2
Series
112219
Connector Type
Male
Current Rating
30 A
Type
Plug
Max. Voltage
250V AC
Features
Flanged
Standards
UL E145923
Lighted Connector
No
UL
E145923
Flange
Yes
Current - Maximum per Contact
30.0A
GFCI
No
Poles
2
Specialty
Switch-Rated
Voltage - Maximum
125V / 250V AC
Flip Lid
No
Product Name
ArcArrest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.