Woodhead Arcarrest Angle Plug, Switch-Rated, 30.0A, 125V Ac, 1-Poleneutral (Discontinued)
- Mfr # 1122191043
- Zoro # G905784552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122191043
Zoro #
G905784552
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.41 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
125 V
IP Rating
IP69K
Current
30 A
Number of Ports
1
Standards
UL E145923
Current Rating
30 A
Series
112219
Max. Voltage
125V AC
Type
Plug
Connector Type
Male
Features
Flanged
Flange
Yes
Lighted Connector
No
UL
E145923
Product Name
ArcArrest
Current - Maximum per Contact
30.0A
GFCI
No
Specialty
Switch-Rated
Poles
1
Flip Lid
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.