Woodhead Arcarrest Angle Plug, Switch-Rated, 30.0A, 208V Ac, 2-Pole (Discontinued)
- Mfr # 1122191047
- Zoro # G005785046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122191047
Zoro #
G005785046
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.41 in
Wire Size (AWG)
8 to 12
Details
Item
Circular Connector
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Current Rating
30 A
Max. Voltage
208V AC
Features
Flanged
Series
112219
Standards
UL E145923
Connector Type
Male
Type
Plug
GFCI
No
Poles
2
UL
E145923
Flange
Yes
Product Name
ArcArrest
Current - Maximum per Contact
30.0A
Flip Lid
No
Lighted Connector
No
Specialty
Switch-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.