Woodhead Arcarrest Angle Plug, Switch-Rated, 30.0A, 600V Ac, 3-Pole (Discontinued)
- Mfr # 1122191055
- Zoro # G205784658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122191055
Zoro #
G205784658
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.41 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
600 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
3
Max. Voltage
600V AC
Connector Type
Male
Series
112219
Features
Flanged
Current Rating
30 A
Standards
UL E145923
Type
Plug
Flange
Yes
Current - Maximum per Contact
30.0A
Product Name
ArcArrest
GFCI
No
Specialty
Switch-Rated
UL
E145923
Lighted Connector
No
Flip Lid
No
Poles
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.