Woodhead Arcarrest Plug, Switch-Rated, 30.0A, 120/208V Ac, 3-Poleneutral (Discontinued)
- Mfr # 1122191007
- Zoro # G105783942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122191007
Zoro #
G105783942
UPC #
-
Country of Origin
Mexico
Dimensions
Length
2.586 in
Wire Size (AWG)
8 to 12
Details
Item
Circular Connector
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Features
Flanged
Max. Voltage
208V AC
Current Rating
30 A
Series
112219
Type
Plug
Standards
UL E145923
Connector Type
Male
Lighted Connector
No
Voltage - Maximum
120V / 208V AC
Flip Lid
No
Flange
Yes
Current - Maximum per Contact
30.0A
Poles
3
Product Name
ArcArrest
Specialty
Switch-Rated
GFCI
No
UL
E145923
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.