This item is Discontinued.

No Product Image Available

Woodhead Arcarrest Plug With Handle And Cap, Switch-Rated, 30.0A (Discontinued)

  • Mfr # 1122191032
  • Zoro # G105784529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1122191032
Zoro #
G105784529
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Maximum Voltage
250 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
2
Standards
UL E145922
Features
Flanged
Series
112219
Connector Type
Male
Max. Voltage
250V AC
Type
Plug
Current Rating
30 A
Specialty
Switch-Rated
Current - Maximum per Contact
30.0A
Product Name
ArcArrest
Voltage - Maximum
125V / 250V AC
Poles
2
GFCI
No
UL
E145922
Lighted Connector
No
Flip Lid
No
Flange
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.