Woodhead Arcarrest Plug With Handle And Cap, Switch-Rated, 30.0A, 208V Ac (Discontinued)
- Mfr # 1122191034
- Zoro # G105784475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122191034
Zoro #
G105784475
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Type
Plug
Connector Type
Male
Standards
UL E145922
Series
112219
Max. Voltage
208V AC
Current Rating
30 A
Features
Flanged
Lighted Connector
No
Current - Maximum per Contact
30.0A
Flip Lid
No
UL
E145922
Specialty
Switch-Rated
GFCI
No
Poles
3
Flange
Yes
Product Name
ArcArrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.