Woodhead Arcarrest Plug With Handle, Drawplates, And Cap (Discontinued)
- Mfr # 1122191015
- Zoro # G405784168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122191015
Zoro #
G405784168
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12
Details
Item
Circular Connector
Maximum Voltage
125 V
IP Rating
IP69K
Current
30 A
Standards
UL E145922
Current Rating
30 A
Features
Flanged
Max. Voltage
125V AC
Connector Type
Male
Type
Plug
Series
112219
GFCI
No
Specialty
Switch-Rated
Current - Maximum per Contact
30.0A
Flip Lid
No
Flange
Yes
UL
E145922
Poles
1
Product Name
ArcArrest
Lighted Connector
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.