Woodhead Arcarrest Plug With Handle, Drawplates, And Cap (Discontinued)
- Mfr # 1122191016
- Zoro # G205784191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122191016
Zoro #
G205784191
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.047 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"
Details
Item
Wire Connector
Maximum Voltage
250 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Features
Flanged
Standards
UL E145922
Current Rating
30 A
Max. Voltage
250V AC
Type
Plug
Connector Type
Male
Series
112219
Product Name
ArcArrest
Lighted Connector
No
Poles
2
Current - Maximum per Contact
30.0A
Specialty
Switch-Rated
Flange
Yes
GFCI
No
UL
E145922
Flip Lid
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.