Woodhead Arcarrest Plug With Handle, Drawplates, And Cap (Discontinued)
- Mfr # 1122191017
- Zoro # G205784207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122191017
Zoro #
G205784207
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.047 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"
Details
Item
Wire Connector
Maximum Voltage
250 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Current Rating
30 A
Features
Flanged
Standards
UL E145922
Max. Voltage
250V AC
Connector Type
Male
Type
Plug
Series
112219
Poles
3
Specialty
Switch-Rated
GFCI
No
Flange
Yes
Lighted Connector
No
Product Name
ArcArrest
Current - Maximum per Contact
30.0A
Flip Lid
No
UL
E145922
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.