Woodhead Arcarrest Plug With Handle, Drawplates, And Cap (Discontinued)
- Mfr # 1122191020
- Zoro # G005784377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122191020
Zoro #
G005784377
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.047 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"
Details
Item
Wire Connector
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Connector Type
Male
Standards
UL E145922
Type
Plug
Current Rating
30 A
Features
Flanged
Series
112219
Max. Voltage
208V AC
Current - Maximum per Contact
30.0A
Lighted Connector
No
GFCI
No
Flip Lid
No
Flange
Yes
Specialty
Switch-Rated
UL
E145922
Poles
3
Product Name
ArcArrest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.