Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Woodhead Arcarrest Plug With Handle, Drawplates, And Cap (Discontinued)

  • Mfr # 1122191028
  • Zoro # G205784603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122191028
Zoro #
G205784603
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Maximum Voltage
600 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
3
Type
Plug
Current Rating
30 A
Series
112219
Features
Flanged
Max. Voltage
600V AC
Connector Type
Male
Standards
UL E145922
GFCI
No
UL
E145922
Product Name
ArcArrest
Flange
Yes
Lighted Connector
No
Flip Lid
No
Specialty
Switch-Rated
Voltage - Maximum
347V / 600V AC
Poles
3
Current - Maximum per Contact
30.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.