Woodhead Arcarrest Receptacle, Switch-Rated, 30.0A, 208V Ac, 3-Pole (Discontinued)
- Mfr # 1122190006
- Zoro # G205783620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190006
Zoro #
G205783620
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.431 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Current Rating
30 A
Series
112219
Max. Voltage
208V AC
Connector Type
Female
Features
Flanged; Flip Lid
Standards
UL E145923
Type
Receptacle
Poles
3
Flip Lid
Yes
Specialty
Switch-Rated
Product Name
ArcArrest
Flange
Yes
UL
E145923
GFCI
No
Receptacle Type
Single
Current - Maximum per Contact
30.0A
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.