82020 Tie Hanger 40
- Mfr # 82020
- Zoro # G403774123
product price:Â
$
42.15
/ea
Key Features
Material
Cedar
Holds
Belt, Jacket, Tie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82020
- Zoro #
- G403774123
- UPC #
- 24817820200
- Country of Origin
- China
- Item
- Hanger
- Material
- Cedar
- Holds
- Belt, Jacket, Tie
Description
Cedar shoe trees, hangers, blocks and shapes play a vital role in protecting fine shoes and clothing. Aromatic cedar helps to repel moths and other insects. Because we don't coat our cedar with varnishes or lacquers, our all-natural shoe trees absorb moisture from footwear. Aromatic cedar also deodorizes with a forest-fresh scent. The Woodlore Tie Hanger can store organize and protect up to 40 of your favorite ties. This hanger is made of natural aromatic cedar and features brass-plated hardware.
Holds up to 40 ties. A simple solution to organize your closet. Made of natural aromatic cedar. Brass-plated hardware.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.