Shop All Wood Drilling Bits
Woodowl
Countersink #12 - 7/32"
Mfr # 00711
Zoro # G4079478
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/32"
- Drill Bit Material High Carbon Steel
- Shank Shape Round
- Shank Dia. 7/32"
- Drill Bit Finish Phosphate, Steel
Product Information
- Brand Woodowl
- MFR # 00711
- Zoro # G4079478
- Country of Origin Japan
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 7/32" |
Shank Dia. | 7/32" |
Details
Description
Countersink,#12,7/32 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- YG-1 TOOL CO Hss-Pm Multi-1 Drill Stub Length Tialn Coated (M15006)
- ZORO SELECT Carbide End Mill, 3.0mm, 2FL, Single (204-001313)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 37 Pieces 10 mm to 32 mm , Chrome (05003645001)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- WOODOWL Countersink #5 - 1/8" (00750)
- WOODOWL Countersink #8 - 11/64" (00780)
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- MILWAUKEE TOOL Bit Extension 12" (48-28-4006)
- Woodowl Drill Bits