Standard Spurred Auger 8" x 1-3/8" No 6
Mfr # 06016
Zoro # G4080607
product price: $56.85
/eaKey Features
Overall Length
8 in
Diameter
1-3/8 in
Number of Flutes
1
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06016
Zoro #
G4080607
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
8 in
Diameter
1-3/8 in
Shank Diameter
1/2 in
Details
Item
Auger,Standard,Spurred,8" x 1-3/8",#6
Number of Flutes
1
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Cutting Direction
Clockwise
Shank Shape
Hex
Drill Bit Point Type
Lead Screw
Description
Auger,Standard,Spurred,8 In. x 1-3/8 In.,#6
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.