
Common Nail, 1-1/2 in L, Electro Galvanized Finish, 2000 PK
Mfr # PC112-2M
Zoro # G710369050
product price: $44.79
/pk 2000, $0.02/eaKey Features
Finish
Electro Galvanized
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC112-2M
Zoro #
G710369050
UPC #
649853890903
Country of Origin
China
Dimensions
Length
1-1/2 in
Details
Item
Common Nail
Finish
Electro Galvanized
Shank Type
Ring
Description
WoodPro Plastic Cap nails are great for house wrap, foam board, felt paper and other soft materials that require a large head to hold down the material without damaging it. Our bulk plastic cap nails have a 1in. plastic head with a ring shank to help prevent back-out over time. They can be hand driven or driven with a pole hammer.
- •1" Diameter Plastic Head
- •Ring Shank
- •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
- •Plastic cap color will vary
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.