Zoro Homepage

Drywall Screw, #8 x 2-1/2 in, Phillips Drive

  • Mfr # DWPC8X212-5

  • Zoro # G310369092


product price: $25.19
/pk 5, $5.04/ea

Key Features

Phillips Drive
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWPC8X212-5
Zoro #
G310369092
UPC #
649853885602
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2

Details

Drive
Phillips
Item
Drywall Screw

Description

WoodPro Drywall Screws are phosphate coated with a coarse thread to prevent pop-out. They have a sharp Type-A point for quick starting and effortless drilling. These screws are for interior use only and should not be used in treated lumber.


  • •#2 Phillips Drive
  • •Coarse Thread
  • •Sharp Type-A Point
  • •Phosphate Coated
  • •Conforms to all ASTM specifications, when applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.