
Shop WOODPRO
See all product information
Wood Screw, #12, 5-5/8 in, Gold Stainless Steel Torx Drive, 600 PK
Mfr # AP12X558-600
Zoro # G906133984
product price:Â $239.99
/pk 600, $0.40/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#12
Drive Size
T25
Material
Stainless Steel
Finish
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AP12X558-600
Zoro #
G906133984
UPC #
649853886333
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
5-5/8 in
Drive Size
T25
Details
System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Finish
Gold
Interior/Exterior
Exterior
Item
Wood Screw
Description
WoodPro All Purpose Construction Screws are used for a wide variety of interior and exterior applications from decking to flooring. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. Special nibs under the head provide a clean countersink in all types of material. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.