Shop WOODPRO
See all product information
Create Account
Wood Screw, #12, 8 in, Gold Steel Torx Drive, 50 PK
- Mfr # AP12X8-50
- Zoro # G506134046
product price:Â
$
45.75
/pk of 50, $0.92/ea
Key Features
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Steel
Finish
Gold
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP12X8-50
- Zoro #
- G506134046
- UPC #
- 649853886388
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Torx
- Material
- Steel
- Finish
- Gold
- Interior/Exterior
- Exterior
- Item
- Wood Screw
Dimensions
- Screw Size
- #12
- Fastener Length
- 8 in
- Drive Size
- T25
- Head Dia.
- #12
Description
WoodPro All Purpose Construction Screws are used for a wide variety of interior and exterior applications from decking to flooring. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. Special nibs under the head provide a clean countersink in all types of material. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.