
Wood Screw, 1/4 in, 2 in, Gold Flange Round Head Torx Drive
Mfr # ST14X2-50PC
Zoro # G3885083
product price:Â $16.79
Key Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
2 in
Drive Size
T25
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST14X2-50PC
Zoro #
G3885083
UPC #
649853885381
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
2 in
Drive Size
T25
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Finish
Gold
Item
Wood Screw
Description
1/4 X 2" GOLDEN PPG 1,500Hr E-COAT, T-25 STAR BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.