This item is Discontinued.

Woodpro Wood Screw, 3/8 in, 10 in, Stainless Steel Flange Round Head Torx Drive, 250 PK ST38X10B

This item is Discontinued.

Woodpro

Wood Screw, 3/8 in, 10 in, Stainless Steel Flange Round Head Torx Drive, 250 PK (Discontinued)

Mfr # ST38X10B
Zoro # G706134051
UPC # 649853885183
Country of Origin Taiwan, Province of China
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST38X10B
Zoro #
G706134051
UPC #
649853885183
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
10 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Stainless Steel
Interior/Exterior
Exterior
Item
Wood Screw

Description

WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.