Shop WOODPRO
See all product information
Create Account
Wood Screw, 3/8 in, 7-1/4 in, Steel Flange Round Head Torx Drive, 250 PK
- Mfr # ST38X714B
- Zoro # G906134035
product price:Â
$
266.99
/pk of 250, $1.07/ea
Free Shipping & Returns
Key Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Material
Steel
Interior/Exterior
Exterior
Head Dia.
3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST38X714B
- Zoro #
- G906134035
- UPC #
- 649853885213
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Torx
- Material
- Steel
- Interior/Exterior
- Exterior
- Item
- Wood Screw
Dimensions
- Screw Size
- 3/8 in
- Fastener Length
- 7-1/4 in
- Head Dia.
- 3/8 in.
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.