Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK
- Mfr # TH7X112-1
- Zoro # G3885320
product price:Â
$
14.39
/pk
Key Features
Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1-1/2 in
Drive Size
T10
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH7X112-1
- Zoro #
- G3885320
- UPC #
- 649853885268
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Trim
- Drive
- Torx
- Material
- Steel
- Finish
- Gold
- Item
- Wood Screw
Dimensions
- Screw Size
- #7
- Fastener Length
- 1-1/2 in
- Drive Size
- T10
- Head Dia.
- #7
Description
#7 X 1-1/2" GOLDEN PPG 1,000Hr E-COAT, T-10 STAR BIT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.