Wood Screw, #7, 2 in, Gold Steel Trim Head Torx Drive, 1 PK

  • Mfr # TH7X2W-1

  • Zoro # G3884998


product price:  $14.89

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
2 in
Drive Size
T10
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH7X2W-1
Zoro #
G3884998
UPC #
649853886456
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in
Drive Size
T10
Head Dia.
#7

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
Steel
Finish
Gold
Item
Wood Screw

Description

#7 X 2" WHITE 1,000Hr Magni, T-10 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products