Wood Screw, #7, 2 in, Gold Trim Head Torx Drive, 1 PK

  • Mfr # TH7X2-1

  • Zoro # G3885354


product price:  $14.29

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Drive Size
T10
Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH7X2-1
Zoro #
G3885354
UPC #
649853885275
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in
Drive Size
T10

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Finish
Gold
Item
Wood Screw

Description

#7 X 2" GOLDEN PPG 1,000Hr E-COAT, T-10 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.