Wood Screw, #7, 3-1/8 in, Gold Trim Head Torx Drive, 1 PK

  • Mfr # TH7X318-1

  • Zoro # G3884779


product price:  $14.49

Key Features

Trim Head
Torx Drive
System of Measurement
Inch
Finish
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH7X318-1
Zoro #
G3884779
UPC #
649853885305
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
3-1/8 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Finish
Gold
Item
Wood Screw

Description

#7 X 3-1/8" GOLDEN PPG 1,000Hr E-COAT, T-10 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.