Wood Screw, #8, 2 in, Steel Torx Drive, 3500 PK

  • Mfr # AP8X2-3.5M

  • Zoro # G406134047


product price:  $125.99
/pk 3500, $0.04/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Steel
Interior/Exterior
Exterior
Head Dia.
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8X2-3.5M
Zoro #
G406134047
UPC #
649853885237
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
T20
Head Dia.
#8

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Interior/Exterior
Exterior
Item
Wood Screw

Description

WoodPro All Purpose Construction Screws are used for a wide variety of interior and exterior applications from decking to flooring. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. Special nibs under the head provide a clean countersink in all types of material. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.