Wood Screw, #9, 2-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK

  • Mfr # AP9X212-5

  • Zoro # G3884532


product price:  $34.15

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
2-1/2 in
Drive Size
T25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP9X212-5
Zoro #
G3884532
UPC #
649853885121
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in
Drive Size
T25
Head Dia.
#9

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Gold
Item
Wood Screw

Description

#9 x 2-1/2" GOLDEN PPG 1,000Hr E-COAT, T-25 STAR BIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.