
Wood Screw, #9, 3-1/2 in, Stainless Steel Torx Drive, 1000 PK
Mfr # AP9X312-1M
Zoro # G706133986
product price:Â $87.29
/pk 1000, $0.09/eaKey Features
Torx Drive
System of Measurement
Inch
Screw Size
#9
Drive Size
T25
Material
Stainless Steel
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AP9X312-1M
Zoro #
G706133986
UPC #
649853885176
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3-1/2 in
Drive Size
T25
Details
System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Interior/Exterior
Exterior
Item
Wood Screw
Description
WoodPro All Purpose Construction Screws are used for a wide variety of interior and exterior applications from decking to flooring. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. Special nibs under the head provide a clean countersink in all types of material. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.