Zoro Homepage

500 ft. 18/3 Solid Copper Sprinkler Wire

  • Mfr # 547030508

  • Zoro # G815832909


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547030508
Zoro #
G815832909
UPC #
029892349011
Country of Origin
United States

Description

Amp Rating: 15 *Brand Name: Woods *Cable or Wire Type: Copper *Conductor Gauge: 18 *Conductor Material: Copper *Direct Burial: Yes *Flame Retardant: Yes *Ground Material: Copper *Ground Wire Gauge: 18 *Insulation Material: *Jacket Material: PVC *Number o

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.