
Outlet Tap, 16/3, 10 PK 10 ft.
Mfr # 5607
Zoro # G710881743
product price: $10.29
/pk 10, $1.03/eaSold in multiples of 10 for $102.90
Key Features
Cord Length
10 ft.
Color
Gray
Gauge/Conductor
16/3
Standards
UL Listed
Description/Special Features
Number of Outlets: 3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5607
Zoro #
G710881743
UPC #
78693056079
Country of Origin
China
Dimensions
Cord Length
10 ft.
Details
Item
Outlet Tap
Color
Gray
Gauge/Conductor
16/3
Standards
UL Listed
Description/Special Features
Number of Outlets: 3
Number of Outlets
3
Description
- •Number of Outlets: 3
- •Industry Approvals: UL Listed
- •Feature: Solid molded power taps in a compact design
- •Feature: Strain relief neck for a longer power cord life
- •Use: Indoors for tools, appliances, lamps and more
- •
- •
- •WALL TAP, 16/3 10'SPT-2 GRAY 3 OUTLET - GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.