Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 3.25 in., White, 12 PK

  • Mfr # 99019709

  • Zoro # G710881750


product price: $2.89
/pk 12, $0.24/ea
Sold in multiples of 12 for $34.68

Key Features

Cord Length
3.25 in.
Color
White
Width
1.75 in
Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99019709
Zoro #
G710881750
UPC #
29892299019
Country of Origin
China

Dimensions

Cord Length
3.25 in.
Width
1.75 in
Depth
4.75 in

Details

Item
Plug Adapter
Color
White

Description

  • •ADAPTER, 3 TO 2 GROUNDING GRAY 2PK CARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.