This item is Discontinued.

Woodstream Easy-Set Animal Live Trap, 32"L x 10"W x 12"H 1085

Easy-Set Animal Live Trap, 32"L x 10"W x 12"H (Discontinued)

  • Mfr # 1085
  • Zoro # G402702028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1085
Zoro #
G402702028
UPC #
36348010852
Country of Origin
United States

Dimensions

Overall Length
32.7
Outside Diameter
13.18
Overall Width
12
Overall Height
14.7

Description

Havahart easy-Set Animal Live Trap eliminates the hassles of setting and releasing by using an innovative handle that can be operated with just one hand. Simply pull the handle back to easily set the trap and to open the trap door once an animal is caught. Works perfect for catching raccoons, cats, groundhogs, nutria, armadillos and other similar-sized nuisance animals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.