victor 2ft. Sturdy Plant Stake ST2 - Pack of 20

  • Mfr # ST2

  • Zoro # G504137414


product price:  $30.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST2
Zoro #
G504137414
UPC #
48307700025
Country of Origin
China

Description

  • Plant stake
  • Rustproof with water tight closure on both ends
  • Will not rot or split
  • Weather and chemical proof
  • Spurs prevent vine slip down
  • Easy tying
  • For indoor and outdoor use
  • 7/16" diameter
  • 2'
  • Length: 0.4
  • Width: 24.3
  • Height: 0.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.