L22 1/3 acre Robotic Mower without GPS
- Mfr # RMA1202L20VU
- Zoro # G109729953
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Voltage
20
Overall Height
9
Includes
L22 Robotic Mower, base charge station, install wire, and all accessories needed for proper installation
Overall Length
22
Charge Time
1.5 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMA1202L20VU
- Zoro #
- G109729953
- UPC #
- 850046351006
- Country of Origin
- China
Dimensions
- Overall Height
- 9
- Overall Length
- 22
- Overall Width
- 15
- Recommended Yard Size - Maximum
- 1/3 acre
Details
- Voltage
- 20
- Includes
- L22 Robotic Mower, base charge station, install wire, and all accessories needed for proper installation
- Charge Time
- 1.5 hr
- Run Time
- 2.5 hr
- Color
- White
Description
Perfect for yards up to 1/3 acre, the Sunseeker L22 Robotic Mower is a highly efficient and user-friendly solution for lawn maintenance. It can be easily set up and controlled from anywhere using Bluetooth or Wi-Fi connectivity and the Robotic Mower App Apple or Google Store. With its anti-slip wheels, it can effortlessly navigate inclines and uneven terrain, while the automatic float-cutting technology adjusts the blade height for a consistent cut. The mower's 3 razor-sharp blades deliver a cutting width of 8.6 inches, and the adjustable dial switches the blades between a cutting height of 1.6 to 3.2 inches. The nutrient-recycling feature contribute to a greener and healthier lawn. Safety features such as obstacle detection, auto-stop, and anti-theft technology provide peace of mind. Additionally, rain and low battery sensors ensure the mower returns to its base when necessary. The Sunseeker L22 Robotic Mower saves you time, effort, and money while maintaining a well-manicured yard.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.