Zoro Homepage

Pipe and Tube Notcher, Hole Saw, 40 ga.

  • Mfr # WFN6

  • Zoro # G6187876


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Blade
Hole Saw
Gauge
40
Max. Notch
3 in
Ram
Manual
Application
Notching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFN6
Zoro #
G6187876
UPC #
653341415431
Country of Origin
China

Dimensions

Maximum Compatible Pipe Size
3 in
Maximum Notch Diameter
3 in
Overall Length
12 in
Overall Height
8 in
Maximum Pipe Wall Thickness
0.25 in
For Pipe Size Range
3/4 in to 3 in
Minimum Compatible Pipe Size
1/4 in
Overall Width
7 in

Details

Item
Pipe and Tube Notcher
Blade
Hole Saw
Gauge
40
Max. Notch
3 in
Ram
Manual
Application
Notching
Mounting
Bench Mount
For Use With
1/2 in Hand Drill
Body Color
Black
Ram Type
Manual
Body Material
Steel
Includes Stand
No
Features
Adjustable Angle to 50 Degrees with Engraved Scale, Secure Self Centering V-Clamp, Hardened and Ground Spindle, Superior Needle Bearing Support

Description

This Woodward Fab Pipe and Tube Notcher is the perfect tool for making notches in pipes and tubes. The pipe and tube notcher has a manual ram that allows you to create 3" wide notches in 40 ga. gauge material. The metal pipe and tube notcher can be used with hole saws of different sizes, allowing you to make various notch widths. This product is easy to use, as it does not require electricity or any form of power. It also features a 3" max notch depth, which gives you enough room for creating your roll cage or frame building project. If you want to create roll cages or frame building projects using pipes and tubes, this Woodward Fab Pipe and Tube Notcher will do the job well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.