Round Tube Die, 1-1/2" dia., 5 in. CLR

  • Mfr # WFBDT1-1/2X5

  • Zoro # G6152264


product price:  $324.89
/ea
Free Shipping & Returns

Key Features

Type
Round Tube
Outside Dia. Tubing (In.)
1 1/2 in
Centerline Bend Radius
5 in
Bend Angle (Deg.)
0 to 120
Features
304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFBDT1-1/2X5
Zoro #
G6152264
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. Tubing (In.)
1 1/2 in
Centerline Bend Radius
5 in
Outside Dia. Tubing (mm)
38 mm
Conduit/Tubing Size - Maximum
5 in
Conduit/Tubing Size - Minimum
1 1/2 in

Details

Item
Tube Die
Type
Round Tube
Bend Angle (Deg.)
0 to 120
Features
304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly
Application
For Roll Cages, Frames, Structural Supports
Construction
Steel
Accessory Type
Round Tubing Die
Material
Steel
Includes
Follower and Retaining Strap, Main Die

Description

Tube Die, Material Steel, Conduit/Tubing Size - Maximum 5 in, Conduit/Tubing Size - Minimum 1 1/2 in, Accessory Type Round Tubing Die, Features 304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly, Includes Follower and Retaining Strap, Main Die

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.