Round Tube Die, 1-1/4 in. dia., 4 in. CLR
Mfr # WFBDT1-1/4X4
Zoro # G6227182
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Outside Dia. Tubing (In.)
1 1/4 in
Centerline Bend Radius
4 in
Bend Angle (Deg.)
0 to 120
Application
For Roll Cages, Frames, Structural Supports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFBDT1-1/4X4
Zoro #
G6227182
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. Tubing (In.)
1 1/4 in
Centerline Bend Radius
4 in
Outside Dia. Tubing (mm)
32 mm
Conduit/Tubing Size - Minimum
1 1/4 in
Conduit/Tubing Size - Maximum
4 in
Details
Item
Tube Die
Type
Round Tube
Bend Angle (Deg.)
0 to 120
Application
For Roll Cages, Frames, Structural Supports
Features
304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly
Construction
Steel
Material
Steel
Includes
Follower and Retaining Strap, Main Die
Accessory Type
Round Tubing Die
Description
Tube Die, Material Steel, Conduit/Tubing Size - Maximum 4 in, Conduit/Tubing Size - Minimum 1 1/4 in, Accessory Type Round Tubing Die, Features 304, 316, and 321 Stainless can be Bent. Must Check for Other Grades of Stainless, Certain Tempered Aluminum Alloys are Not Bendable. it is the Customer's Responsibility to Ensure from Their Metal Supplier that the Aluminum Tube Supplied is Formable, for Bending Dom Mild Steel or Chromoly, Includes Follower and Retaining Strap, Main Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.