Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Tube Die, 1 in. dia., 4 in. CLR

  • Mfr # WFBDS-1-4

  • Zoro # G6077592


product price: $384.74
/ea
Free Shipping & Returns

Key Features

Type
Square Tube
Outside Dia. Tubing (In.)
1 in
Centerline Bend Radius
4 in
Bend Angle (Deg.)
0 to 120
Outside Dia. Tubing (mm)
25 to 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFBDS-1-4
Zoro #
G6077592
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. Tubing (In.)
1 in
Centerline Bend Radius
4 in
Outside Dia. Tubing (mm)
25 to 25
Conduit/Tubing Size - Minimum
1 in
Conduit/Tubing Size - Maximum
4 in

Details

Item
Tube Die
Type
Square Tube
Bend Angle (Deg.)
0 to 120
Construction
Steel
Features
90 Degrees Tubing Die
Application
For Roll Cages, Frames, Structural Supports
Material
Steel
Includes
Follower and Retaining Strap, Main Die
Accessory Type
Square Tube Die

Description

Tube Die, Material Steel, Conduit/Tubing Size - Maximum 4 in, Conduit/Tubing Size - Minimum 1 in, Accessory Type Square Tube Die, Features 90 Degrees Tubing Die, Includes Follower and Retaining Strap, Main Die

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.