Square Tube Die, 3/4 in. dia., 4 in. CLR
Mfr # WFBDS-34-4
Zoro # G6231802
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Type
Square Tube
Outside Dia. Tubing (In.)
3/4 in
Centerline Bend Radius
4 in
Bend Angle (Deg.)
0 to 120
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFBDS-34-4
Zoro #
G6231802
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. Tubing (In.)
3/4 in
Centerline Bend Radius
4 in
Outside Dia. Tubing (mm)
20 to 20
Conduit/Tubing Size - Maximum
4 in
Conduit/Tubing Size - Minimum
3/4 in
Details
Item
Tube Die
Type
Square Tube
Bend Angle (Deg.)
0 to 120
Construction
Steel
Application
For Roll Cages, Frames, Structural Supports
Features
90 Degrees Tubing Die
Accessory Type
Square Tube Die
Includes
Follower and Retaining Strap, Main Die
Material
Steel
Description
Tube Die, Material Steel, Conduit/Tubing Size - Maximum 4 in, Conduit/Tubing Size - Minimum 3/4 in, Accessory Type Square Tube Die, Features 90 Degrees Tubing Die, Includes Follower and Retaining Strap, Main Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.