Zoro Homepage

Laundry Detergent, 50 oz Bottle, Liquid, Light Floral, 6 PK

  • Mfr # 62338-77940

  • Zoro # G7766677


product price: $77.89
/pk 6, $12.98/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Light Floral
Cleaner Container Size
50 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-77940
Zoro #
G7766677
UPC #
10062338779406
Country of Origin
United States

Dimensions

Cleaner Container Size
50 oz
Size
50 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Light Floral
High Efficiency Compatibility
Fabric
Volume Capacity
50 oz
Material
Fabric
Primary Chemical
Sodium Alkyl Benzenesulfonate; Sodium Laureth Sulfate
For Use On
Fabric
Cleaner Chemical Product Grouping
Sodium Alkyl Benzenesulfonate; Sodium Laureth Sulfate
Form
Liquid
Contains
Sodium Alkyl Benzenesulfonate; Sodium Laureth Sulfate
Net Weight
23 lb
Packaging Type
Bottle
Includes Chemical
Sodium Alkyl Benzenesulfonate; Sodium Laureth Sulfate
Application
Laundry Detergent
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil

Description

Woolite® Damage Defense Laundry Detergent for All Clothes is a first of its kind formula that keeps your clothes looking like new for up to 20 washes, even synthetics and blends. Damage Defense protects your clothes from fading, pilling, for up to 20 washes and stretching for up to six washes. It's perfect for your yoga pants, favorite blouse and more. It effectively cleans without the harshness. Free from optical brighteners, phosphates, bleach, and dyes.


  • First of its kind formula that protects today's fabrics from damage in the wash (even synthetics and blends), perfect for cottons, linens, socks, cotton underwear, T-shirts, khakis, button down shirts, sheets and towels.
  • Protects from fading, pilling for up to 20 washes and stretching for up to 6 washes.
  • Keeps your clothes looking like new for up to 20 washes with a combination of ingredients to gently clean stains, while protecting your clothes.
  • Free from optical brighteners, phosphates, bleach and dyes.
  • Good for both regular and HE washing machine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.