Shop All Paint Brushes
Wooster
#1 Artist Paint Brush, Red Sable Bristle, Wood Handle
Mfr # F1620 #1
Zoro # G0467507
original price:
$4.68
16% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # F1620 #1
- Zoro # G0467507
- UPC # 71497178220
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #1 |
Brush Length | 1/4" |
Bristle Length | 8.0 mm |
Overall Length | 7" |
Brush Number Size | #1 |
Details
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Red Sable, Brush Size #1, Bristle Thickness 13/16 mm, Bristle Length 8 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Paints, Surface Material Drywall, Metal, Wood, For Paint Base Type Acrylic, Oil, Surface Texture Medium, Smooth, Application Art Work, Brush Length 1/4 In., Brush Number Size #1, Ferrule Material Nickel Plated Brass/Copper, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- ZEP Rust Remover, 1 gal, Jug, PK4 (147024)
- PURDY 6-1/2" x 3/8" Nap White Dove Mini-Roller Cover, Dralon with 14" Frame (140765014)
- HANDY PAINT PRODUCTS Paint Grid, 5 gal. Buckets, Plastic (5500-CC)
- WOOSTER 2" Angle Sash Paint Brush, Plastic Handle (Q3222)
- WOOSTER 5-1/2" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190054)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle, 1 (4424-2 1/2)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle (4173-3)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2)
- Wooster Paint Brushes