Shop WOOSTER
See all product information
Create Account
1" Varnish Firm, Nylon/Polyester Bristle, Paint Brush, Plastic Handle
Mfr # Q3118-1
Zoro # G2798223
product price:Â
$
1.99
/ea
Key Features
Brush Style
Varnish
Brush Size
1"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q3118-1
- Zoro #
- G2798223
- UPC #
- 071497105523
- Country of Origin
- United States
Dimensions
- Brush Size
- 1"
- Brush Thickness
- 7/16 in
- Brush Length
- 2 3/16 in
- Bristle Length
- 2 3/16 in
- Length
- 2-3/16"
- Overall Length
- 8-3/4"
- Bristle Thickness
- 7/16 in
- Bristle Width
- 1 in
- Wire Rope Length
- 8-3/4"
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 1 in, Bristle Thickness 7/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Acrylic, Oil, Water, Surface Texture Medium, Smooth, Application Trim, Walls, Bristle Color Brown/Gold, Bristle Width 1 in