Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5221
Zoro # G3942647
original price:
$8.99
9% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5221
- Zoro # G3942647
- UPC # 71497155351
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Heat Resistant to 500 Degrees Fahrenheit, GM/ Chrysler Low Gloss Black, 12 Ounce Aerosol Spray Can (DE1634)
- DUPLI-COLOR Automotive Paint, Black/Gray, 11 oz (ETSP10100)
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Polyester, 2 PK (212)
- RAE Traffic Zone Marking Paint, 1 gal., Handicap Blue, Latex Acrylic -Based (3905-01)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2 1/2)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-3)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624-7)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW6)
- Wooster Paint Brushes