Shop All Paint Brushes
Wooster
2-1/2" Chip Paint Brush, China Hair Bristle, Wood Handle
Mfr # F5117-2 1/2
Zoro # G0467638
original price:
$0.94
10% off
new price: $0.84
/ea
Sold in multiples of 24 for $20.16
$20.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # F5117-2 1/2
- Zoro # G0467638
- UPC # 71497167750
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 1 11/16 in |
Bristle Length | 1 11/16 in |
Overall Length | 8-3/16" |
Bristle Width | 2 1/2 in |
Details
Description
Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 2 1/2 in, Bristle Thickness 5/16 in, Bristle Length 1 11/16 in, Bristle Stiffness Soft, Handle Type Flat, Basic Handle Material Wood, For Paint or Coating Type Epoxies, Glues, Roof Coatings, Stains, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Application Dusting Wood and Metal Chips, For Cleaning Machinery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Green Acetone Lacquer Thinner 1 gal (GKGL75008)
- GRACO Hanheld Spray Gun Repair Kit (16P151)
- OATEY Primer, Liquid, Purple, 4 oz Can (307553)
- USG USG 540901 General-Purpose Wall and Ceiling Texture, 50 lb Bag (540901)
- WOOSTER 3" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-3)
- WOOSTER 1" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1)
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- WOOSTER 5-1/2" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190054)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH9)
- Wooster Paint Brushes