Shop All Paint Brushes
Wooster
2-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5222-2 1/2
Zoro # G4093257
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5222-2 1/2
- Zoro # G4093257
- UPC # 71497161208
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 2-15/16" |
Bristle Length | 2 11/16 in |
Length | 2-15/16" |
Overall Length | 10-1/2" |
Bristle Width | 2 1/2 in |
Details
Description
Paint Brush, Brush Style Varnish, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 1/2 in, Bristle Thickness 5/8 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Enamels, Polyurethane Coatings, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Tank Fuel 7G, Plastic (Z-GS-0795)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- RUST-OLEUM Rust Preventative Spray Paint, Silver Aluminum, Gloss, 14 oz (V2115838)
- RUST-OLEUM Clear Varathane, Semi-Gloss, 11.25 oz (6081H)
- WOOSTER 2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2)
- WOOSTER 1-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1 1/2)
- WOOSTER 3" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-3)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle (4232)
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- Wooster Paint Brushes