2" Angle Sash Firm, Micro Tip Bristle, Paint Brush, Wood Handle
Mfr # 4231-2
Zoro # G0467595
product price: $11.58
/eaKey Features
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Micro Tip
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4231-2
Zoro #
G0467595
UPC #
071497166005
Country of Origin
United States
Dimensions
Brush Size
2"
Brush Thickness
5/8 in
Brush Length
2-11/16"
Bristle Length
2 15/16 in
Length
2-11/16"
Overall Length
12-5/8"
Bristle Thickness
5/8 in
Bristle Width
2 in
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 in, Bristle Thickness 5/8 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth, Bristle Width 2 in, Brush Length 2-11/16 In., Ferrule Material Stainless Steel, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.