Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5235
Zoro # G3942419
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
- Bristle Stiffness Soft
Product Information
- Brand Wooster
- MFR # 5235
- Zoro # G3942419
- UPC # 71497184849
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Description
Wooster Gold Edge Shortcut Brush features White & gold CT polyester filaments for excellent control and smoothing. Firm formulation, soft touch. Stainless steel ferrule with hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2)
- WOOSTER 4" Paint Brush, Plastic Bristle (F5124-4)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1519-6)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4233)
- PURDY PNTBRSH CLEARCUT 2.5"" (144152125)
- Wooster Paint Brushes